Portable Hand Sink with Enclosed Base, Eagle MHC
Catalog #: 76416-052
Supplier: Eagle Group
Specifications
- Bowl Dimensions (W×L×H):14×10×5"
- Description:Portable sink
- Cat. no.:76416-052
Specifications
About this item
Portable hand sinks need no additional plumbing, all you need is water and a 120-volt receptacle.
- Stainless steel enclosed cabinet with stainless steel door and lock
- 5-gallon fresh water tank and 7-gallon waste water tank
- Pump with 150 V, GFCI electrical outlet and 10' cord/plug with cord wrap
- Deck mount faucet, soap dispenser and towel dispenser
- Stainless steel sink bowl
This portable hand sink offers a mobile solution for adding handwashing stations in unconventional locations, or where they are needed on a temporary basis.
Everything is self-contained on an portable hand sink, right down to the built-in scrap chute with waste can inside the cabinet.
Customers Who Bought This Also Bought