Order Entry
ContactUsLinkComponent
Puro™ Primary Grade RO Lab Water System, Avidity Science™
Puro™ Primary Grade RO Lab Water System, Avidity Science™
Catalog #: 76533-360
Supplier:  AVIDITY SCIENCE
   Sustainable Packaging
   Sustainable Materials
   Low Manufacturing Impact
   Energy Efficient
   Waste Reducing
   Water Efficient
Puro™ Primary Grade RO Lab Water System, Avidity Science™
Catalog #: 76533-360
Supplier:  AVIDITY SCIENCE
   Sustainable Packaging
   Sustainable Materials
   Low Manufacturing Impact
   Energy Efficient
   Waste Reducing
   Water Efficient

Specifications

  • Description:
    Puro™ III 40 (US) Type 3 water system
  • Environmentally Preferable:
    Sustainable Packaging,
    Sustainable Materials,
    Low Manufacturing Impact,
    Energy Efficient,
    Waste Reducing,
    Water Efficient
  • Flow rate:
    0.67 L/min
  • Model:
    Puro™ 40
  • Inorganics @ 25°C:
    up to 98% rejection rate
  • W×D×H:
    482.6×508×279.4 mm
  • Bacteria:
    <99 Rejection
  • Average daily needs:
    900 L/day
  • Feed water:
    Tap water
  • Production flow rate:
    40 L/h
  • Resistivity at +25 °C:
    <40 µS/cm
  • TOC content:
    < 50 ppb
  • Weight:
    25 kg
  • Cat. no.:
    76533-360

Specifications

About this item

Reverse Osmosis (RO) Water in three convenient production rates: 20, 40, or 80 liters per hour.

  • Type 3 (RO) water
  • Up to 85L/hr make-up flow rate with a compact footprint
  • RO sanitisation process
  • Quiet operation provided by unique dampening technology
  • One easy-change pre-filter
  • Mount on bench, wall or on top of a reservoir
  • Intuitive, icon-based, interactive user interface with touch screen
  • Internal leak detector and boost pump included
  • Choice of storage reservoir size - 30 L, 60 L, or 100 L

Using high recovery reverse osmosis (RO) technology, Puro efficiently removes up to 99% of contaminants from main feed water to produce primary grade water. The integral boost pump simplifies installation and avoids unexpected cost of reduced flow rates due to poor inlet pressure. Novel recirculation loop extends membrane life and provides an environmentally friendly benefit of having less waste water. This innovative loop allows the system to have 50% water recovery rate. After the final conductivity measurement, water not meeting the required standard is recycled back around the RO functionality rather than being sent to drain. Rejection rate for particles: >99%. Feedwater pressure: 1.4 - 87 psi.

Application: Puro is suitable for Type 3 / RO water usage of 10 - 1000 liters per day. Puro is a small footprint solution to feed glass washers or other laboratory equipment. It is also suitable to feed ultrapure water systems such as our Alto polisher.

Certifications: Manufactured to ISO 9001:2015 standard. Certified to IEC 61010-1:2010 and EN 61326-21:2013.
Delivery: Ships within 1 week and installed within 4 to 6 weeks from receiving the PO.
Customers Who Bought This Also Bought