Argos Technologies® PolarSafe® 100-Place Polypropylene Storage Boxes, Cole-Parmer®
Catalog #: 76417-154
Supplier: Argos Technologies
Specifications
- Dimensions:Height: 2"
- Color:Clear
- Description:Argos Technologies® PolarSafe® 100-place PP Mictrotube Storage Box
- No. of Holes:100
- Cat. no.:76417-154
- Lid Color:Assorted
- For Tubes:0.5, 1.5, and 2 ml, 12×12 mm
Specifications
About this item
These boxes feature a reinforced lock and seal for secure storage.
- Reinforced triple hinges prevent cracks or breaks
- Bold alpha-numeric printing allows accurate tracking of samples
- Click fit lock ensures box will not open accidentally - large clasp allows easy opening with gloves
- Lid colors: Blue, green, orange, purple, and clear - one each
Boxes withstand temperatures from –80 to 121 °C, and will not degrade after repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings and a matte surface suitable for markers or labels. Available with clear or fluorescent colored lids with clear bottoms for easy visual identification. Boxes accommodate 0.5, 1.5, and 2.0 ml microtubes and most brands of cryogenic vials.
Temperature Range: –80...121 °C
Customers Who Bought This Also Bought