Order Entry
ContactUsLinkComponent
Lead/Latex-Free Steam Indicator Tape, 7158, UltraTape
Lead/Latex-Free Steam Indicator Tape, 7158, UltraTape
Catalog #: 76416-362
Tape, Autoclavable, Latex/Lead Free, Steam Indicator
Lead/Latex-Free Steam Indicator Tape, 7158, UltraTape
Catalog #: 76416-362

Specifications

  • Length:
    60 yards
  • Width:
    1"
  • Description:
    Autoclave indicator tape
  • Thickness:
    5.5 ±1.2 mil
  • Cat. no.:
    76416-362

Specifications

About this item

The 7158 steam indicator tape is a latex-free, lead-free high tensile, premium grade, saturated crepe paper with a tinted stripe of color changing ink that produces a dramatic color change upon autoclave process completion.

  • Saturated crepe paper backing
  • Synthetic solvent-free adhesive
  • Natural finish with green printed lines
  • Latex-free and lead-free
  • Operating temperature: 120 °C for 30 min, 132 °C for 4 min and 135 °C for 3 min

Autoclavable steam indicator paper is designed for high temperatures. It will adhere to non-woven and muslin fabric as well as plastic and metals.

Customers Who Bought This Also Bought