About this item
Eton Series chairs are comfortable and easy to adjust and clean, making them a favorite of today's technical, laboratory and healthcare professionals. A nimble trapezoid-shaped backrest promotes user range of motion and combines with a four-way contoured seat and ergonomic functionality to deliver long-term performance.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Easily adjusted controls to meet the needs of multiple shift users
- Easy to effectively clean and disinfect
- Includes standard components that many manufacturers offer only as costly upcharge options
Their seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Their products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Specifications
- Catalog No:
- 76412-284
- 76412-260
- 76412-304
- 76412-270
- 76412-248
- 76412-296
- Model:
- 76412-284
- 76412-260
- 76412-304
- 76412-270
- 76412-248
- 76412-296
- For use with:
- Worksurfaces 37 - 44" height
- Worksurfaces 31 - 38" height
- Worksurfaces 33 - 40" height
- Worksurfaces 31 - 38" height
- Worksurfaces 29 - 34" height
- Worksurfaces 30 - 34" height
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Seat/back color:
- Black
- Black
- Black
- Black
- Black
- Black
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- Backrest dimensions:
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"