Order Entry
ContactUsLinkComponent
Corning® LSE™ Nutating Mixer, Corning
Corning® LSE™ Nutating Mixer, Corning
Catalog #: 76382-524
Supplier:  Corning
   Low Manufacturing Impact
Nutating Mixer
Corning® LSE™ Nutating Mixer, Corning
Catalog #: 76382-524
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Cat. no.:
    76382-524
  • Electrical:
    120 V, 50/60 Hz, 0.03 A
  • Maximum Load:
    0.8 kg (1.75 lbs)
  • Dimensions:
    240×146×170 cm (9.5×5.75×6.75") (Mixture)
  • Speed:
    24 rpm fixed
  • Platform Dimensions:
    240×170 mm (9.5×6.75")

Specifications

About this item

The LSE Nutating mixer is a small personal sized 3D mixer which is ideal for ambient and cold room applications for example immunohistochemistry, mixing and resupending small containers such as blood and centrifuge tubes.

  • 3D motion for mixing and resuspending samples
  • Small footprint
  • Can be used at 4 to 40 °C (up to 80% relative humidity, non condensing), in an incubator or cold room

The Corning LSE Nutating Mixer is a compact mixer that combines the motion of an orbital shaker and a platform rocker to produce a continuous three dimensional agitative gesture. The output demonstrates a thorough yet gentle mix without foaming. The pitch and speed of the Corning Nutating Mixer are designed to provide the optimal motion for mixing and resuspending samples in small volume vessels such as blood and centrifuge tubes.

The dimpled mat on the platform surface holds tubes firmly in place while the unit is powered on.

Pitch: 20° fixed

Certifications: cETLus
Customers Who Bought This Also Bought