PIG® Grippy® Adhesive-Backed Absorbent Mats, New Pig
Catalog #: 76378-320
Supplier: New Pig
Specifications
- For Use With:Oils, coolants, solvents, water – universal
- Description:PIG® Grippy® Adhesive-backed absorbent mat
- Cat. no.:76378-320
- Packaging:10 pads/box
- Absorbency:1 gal./box
- Dimensions:16×24" pads
Specifications
About this item
Make the switch to the mat that sticks to prevent slips, trips and falls around workstations and walkways near machinery in industrial facilities.
- Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily for quick changeouts; reduces cleanup time to make your facility more productive
- Sticks to most commercial floor surfaces including concrete, VCT, linoleum, ceramic tile, quarry tile and laminate flooring
- Eight layers of fine-fiber polypropylene safely absorb leaks, drips and overspray of oils, coolants, solvents and water
- Traps oil, grease and grime to keep them from being tracked around; ideal for oily areas near machines and equipment
- These mat pads are great for catching drips and lining workbenches, countertops and toolboxes
- Leakproof backing prevents absorbed liquid from soaking through to the floor
- Dark color hides grime so the mat looks cleaner longer
- Mats take on the properties of absorbed liquids - always take proper precautions when handling saturated absorbents
Adhesive-backed absorbent mat stays exactly where you put it with no shifting, bunching up or flipping over to prevent slips, trips and falls in workstations and around machinery.
Tough, spunbond top layer with heavy-duty zigzag stitching stands up to foot and light-wheeled traffic; keep mat in service until it's saturated or shows signs of wear.
Easy to cut and install: just roll it out, stick it down and smooth it out.
Certifications: Tested and Certified by the National Floor Safety Institute (NFSI): when used as part of your floor safety program, high-traction surfaces such as PIG Grippy Absorbent Mat have been proven to reduce slip-and-fall claims by as much as 90%.
Customers Who Bought This Also Bought