Order Entry
ContactUsLinkComponent
Mini InfraRed Thermometer with Type K Probe
Mini InfraRed Thermometer with Type K Probe
Catalog #: 470327-672
Supplier:  Extech
Compact InfraRed Thermometer, 12: 1 InfraRed Thermometer with Visual and Audible High/Low Alarm, Temperature: -50 to 1000 deg C, Basic Accuracy: +/-2% of reading, Maximum Resolution: 0.1 deg F, Distance to target: 12: 1, Emissivity: 0.1 to 1.00 (adjustable), Dimension: 6.8x3.8x1.8in, Size: 8oz
Mini InfraRed Thermometer with Type K Probe
Catalog #: 470327-672
Supplier:  Extech

Specifications

  • Description:
    Mini infraRed thermometer
  • Distance to Spot Ratio:
    12:1
  • W×H:
    4.7×1.7"
  • Length:
    6"
  • Range:
    IR:-50...600 °C (-58…+1112 °F)
    Ambient: -20...70 °C (-4...158 °F)
    Type K:-50…+1000 °C (-58...1832 °F)

Specifications

About this item

Simply point and shoot, get results.

  • Distance to target ratio is 12:1
  • Measures from –50 to 600 °C (Type K up to 1000 °C)

This compact, non-contact InfraRed (IR) Thermometer includes a type K probe and has a built-in laser pointer to improve aim and identify target area. Built-in sensor measures air temperature. Adjustable emissivity allows higher accuracy. Also includes adjustable high/low alarm, max/min/avg/dif functions, automatic data hold, and a bright white backlight for dim conditions. Auto power off after 10 seconds of inactivity.

Customers Who Bought This Also Bought