Undercounter Lab Glassware Washers, Models PG8583CD, Miele
Supplier: Miele
New Product
Certificates
About this item
Glassware washer with liquid dispensing, DryPlus drying & conductivity monitoring. Perf./cycle, e.g., 128 laboratory flasks.
- Efficient use of resources - variable speed heater pump
- Safety - Wash pressure, spray arm and conductivity monitoring
Efficient hot air drying - DryPlus Conductivity monitoring: Residues from chemical agents during the final rinse phase can compromise the reprocessing result. Conductivity monitoring of the wash water facilitates the detection of such residues and their reduction to a defined level through further rinsing. This means that the reprocessing is more reliable, more resource-friendly and also reproducible.
Certifications: EN 61010-1, EN 601010-1, CSA approved, CE-marked.
Ordering information: Baskets and accessories are not included when purchasing just the glassware washer, these must be ordered separately. Please contact your Avantor Sales representative/technical services for assistance with the product configuration. Packages including glassware washer, accessories and chemicals are also available please see details below.
Specifications
- Catalog No:
- CA75806-548
- CA77445-686
- Model:
- PG8583CD
- PG8583CD
- Circulation pump:
- 0.8 kV
- 0.8 kV
- Dispensers:
- 1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers - 1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers
- Plumbing:
- 1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
WaterProof System (WPS) - 1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
WaterProof System (WPS)
- Total rated load:
- 6.2 kW
- 6.2 kW
- W×D×H:
- 900×700×835 mm (35½×27⅝×32⅞")
- 900×700×835 mm (35½×27⅝×32⅞")
- Environmental certification:
- ACT Label (My Green Lab)
- ACT Label (My Green Lab)
Specifications
Related Information
Customers Who Bought This Also Bought