Corepoint Scientific™ General Purpose Auto Defrost Freezers with Stainless Steel Solid Door, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These stainless steel auto defrost freezers provide professional cooling for scientific and clinical applications.
- Microprocessor temperature control
- Integrated temperature alarms
- Adjustable shelving
- Probe access
- Keyed door locks
- Automatic defrosting
- Natural hydrocarbon refrigerants
Units come equipped with forced draft circulation, automatic defrost cycles, and precise temperature monitoring through microprocessor control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Specifications
- Catalog No:
- 76359-796
- 76359-798
- Cat. No.:
- 76359-796
- 76359-798
- Defrost:
- Auto
- Auto
- Shelves/drawers:
- 3 adjustable shelves
- 6 adjustable shelves
- Door type:
- One swing solid door, self-closing, right hinged, not reversible
- 2 solid swing doors, self-closing
- Environmental certification:
- R290 HFC-free refrigerant
- R290 HFC-free refrigerant
- Shipping weight:
- 149 kg (327 lbs.)
- 225 kg (495 lbs.)
Specifications
Customers Who Bought This Also Bought