Corepoint Scientific™ General Purpose Refrigerators with Stainless Steel Glass Door, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
These stainless steel refrigerators provide professional cooling for scientific and clinical applications.
- Microprocessor temperature control
- Integrated temperature alarms
- Adjustable shelving
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
Units come equipped with forced draft circulation and precise temperature monitoring through microprocessor control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Specifications
- Catalog No:
- 76359-784
- 76359-786
- 76359-788
- Cat. No.:
- 76359-784
- 76359-786
- 76359-788
- Defrost:
- Cycle
- Cycle
- Cycle
- Shelves/drawers:
- 4 adjustable shelves
- 8 adjustable shelves
- 12 adjustable shelves
- Door type:
- 1 glass swing door, self-closing, hinge right
- 2 glass swing doors, self-closing
- 3 glass swing doors, self-closing
- Shipping weight:
- 162 kg (356 lbs.)
- 253 kg (557 lbs.)
- 357 kg (786 lbs.)
- Environmental certification:
- R290 HFC-free refrigerant
- R290 HFC-free refrigerant
- R290 HFC-free refrigerant
Specifications
Customers Who Bought This Also Bought