Quintix® Balances, Standard Models, 100 - 240 V, Sartorius
Catalog #: CA76412-388
Supplier: Sartorius
Specifications
- Linearity:±0.1 mg
- Pan/Platform Size:Ø 80 mm
- Repeatabilty:±0.03 mg
- Stabilization Time:6 s
- Model:35-1S
- Cat. no.:CA76412-388
- Dimensions:21.4W×37.6D×31.6H cm
- Readability:0.01 mg
- Weighing Capacity:30 g
Specifications
About this item
Quintix® balances are designed with the combination of intuitive touch-screen and most precise weighing technology to achieve the best results. The enhancement of user interface with built-in application programs and color touch screen helps in intuitive operation of the balances.
- Direct data transfer and ergonomic draft shield
- Chemical resistant finish at the top housing
- Integrated application programs and intuitive user guidance for greater efficiency
These balances are features with the isoCAL fully automatic internal adjustment to ensure highest accuracy and convenience.
Customers Who Bought This Also Bought