Whatman™ Quartz Air Sampling Filter Papers, Grade QM-C, Whatman products (Cytiva)
Supplier: Cytiva
New Product
Certificates
About this item
QM-C 100% quartz microfiber filter paper features low trace metals and high temperature resistance. It is well-suited for heavy metal analysis of particulate matter and sampling of acidic gases, stacks, flues and aerosols in air monitors.
- 100% pure quartz microfiber, without any binder or organic chemicals
- Pre-fired filters eliminate firing step, saving time in prepartion process
- Air retention efficiency ≥99.95% at 0.3 μm DOP
QM-C high purity quartz microfiber filter addresses the challenge of heavy metal analysis in PM2.5/PM10. It is also suitable for organic chemical analyses such as PCBs and PAHs.
Certifications: Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter.
Specifications
- Catalog No:
- CA76402-826
- CA76635-529
- CA76635-537
- CA76402-784
- CA76402-786
- CA76402-780
- CA76402-824
- CA76402-782
- CA76402-790
- CA76402-788
- Thickness:
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- 475 μm at 53 Kpa (Nominal)
- Airflow rate:
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- 19 s/100 ml/in²
- Basis weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Max. operating temperature:
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
- 1200 °C
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought