Deburring Tool With Safety Blade, Slice
Catalog #: 76411-200
Supplier: SLICE, INC.
Specifications
- Color:Black/Orange
- Description:Utility deburring tool, 37.5 mm (1.48") cutting depth
- Material:GFN, POM,PP
- Cat. no.:76411-200
- Dimensions:164.50×23.20×8.60 mm (6.48×0.91×0.34")
- Weight:30.5 g (1.08 oz.)
- Blade Material:Zirconium oxide
Specifications
About this item
Safer cutting with safe to touch patent-pending finger-friendly® blade unlike with any other blade.
- Sturdy glass-filled nylon handle
- Advanced ceramic blades are easy to clean and never rust
- Optional convex and concave blades
Experience clean, safe deburring with our safe-to-the-touch blades and sturdy glass-filled nylon handle. Optional Slice® blades in convex or concave shapes allow you to reach every corner and edge. Blades are chemically inert, won't mark or scratch, and will never rust.
BodyTextAccessories: Compatible with 76411-192 and 76411-194 finger-friendly® deburring blade that is safe to touch. Edge lasts up to 11× longer than metal.
Customers Who Bought This Also Bought