Specifications
- Dimensions:306.50×124.50×33.50 mm (12.07×4.90×1.32")
- Color:Black/Orange
- Description:Long-handled scraper with zirconium oxide blade
- Material:Al/Zn alloy, GFN, PP, TPE, Stainless steel, Iron
- Cat. no.:76411-198
- Weight:286.8 g (10.12 oz.)
Specifications
About this item
The Slice® Long-Handled Scraper extends your reach with a sturdy aluminum handle. This scraper has a weight that’s balanced to feel solid without being too heavy to use comfortably.
- Durable metal handle with comfort grip
- Ambidextrous design
- Finger-friendly® blade scrapes effectively
- Reduces injuries; lowers costs
- Chemically inert blades never rusts
- Oil- and lubricant-free blade
- Blade edge lasts up to 11.2× longer than metal
- Cutting depth: 7.2 mm (0.28")
The angled blade encourages a natural wrist and arm position to improve ergonomics.
It uses Slice industrial blades. These 12 cm / 4" wide blades increase the scraping area, thus tackling larger jobs more efficiently. All Slice blades are made from non-rusting 100-percent zirconium oxide and last up to 11 times longer than comparable metal blades. They feature a finger-friendly® grinding process—which means the edge is much safer than traditional, dangerously sharp blades.
This scraper’s installed blade features rounded tips. It is also compatible with the 76314-920 Industrial Blades (Pointed Tip) and the 76411-178 Industrial Blades (Serrated). Slice’s largest scraper effectively removes paint, epoxies, and adhesives from smooth surfaces.