Specifications
- Dimensions:135.20×11.80×14.20 mm (5.32×0.46×0.56")
- Color:White/Orange
- Description:Retractable precision cutter
- Material:ABS, POM, Stainless steel
- Cat. no.:76411-190
- Weight:12.2 g (0.43 oz.)
- Blade Material:Zirconium oxide
- Cutting Depth:1.8 mm (0.07")
Specifications
About this item
The Slice® Retractable Precision Cutter features a safe, effective, micro-ceramic blade with our proprietary finger-friendly® grind. Safe to the touch, it cuts intricate details into thin materials with an easy-to-control handle. When you’re done, retract the blade by clicking the plunger—it’s as familiar and easy to use as a ballpoint pen. The installed 10418 cartridge’s blade is made from 100 percent zirconium oxide. In fact, Slice blades last up to 11 times longer than metal blades. They don’t require oil coating or lubricant, they’re chemically inert and never rust. No-tool blade change is simple to perform and convenient.
- Plunger retracts blade for added safety
- Ambidextrous design
- Integrated pen clip
- Finger-friendly® blade cuts effectively
- Reduces injuries; lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Blade edge lasts up to 11.2× longer than metal
As with all Slice safety blades, the installed 76411-172 cartridge’s blade is made from 100 percent zirconium oxide, an advanced ceramic that’s much harder than steel. In fact, Slice blades last up to 11 times longer than metal blades. They don’t require any oil coating or lubricant, they’re chemically inert, and they’ll never rust. No-tool blade change is simple to perform and convenient. Pocket its onboard pen clip and you’re ready to go.