Specifications
- Dimensions:139.00×21.70×10.50 mm (5.47×0.85×0.41")
- Color:Black/Green
- Description:Auto-retractable slim pen cutter
- Material:GFN, POM, ABS, Stainless steel
- Cat. no.:76411-186
- Weight:22 g (0.78 oz.)
- Blade Material:Zirconium oxide
- Cutting Depth:12 mm (0.47")
Specifications
About this item
Spring-loaded automatic blade retraction is just one of the features that makes the Slice® Auto-Retractable Slim Pen Cutter a safer choice. Slice’s proprietary grind—applied to advanced ceramics—creates the only finger-friendly® blade on the market. In addition, our blades never rust and last up to 11 times longer than comparable metal blades. This pen cutter’s durable glass-filled nylon handle has a slim design that’s ideal for working in tight spaces. As with all Slice tools, it can be configured for either right-handed or left-handed use and requires no tools to change the blade.
- Automatic spring-loaded retraction for added safety
- Ambidextrous design; reverse blade orientation for lefties
- Finger-friendly® blade cuts effectively
- Reduces injuries; lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
Spring-loaded automatic blade retraction is just one of the features that makes the Slice® Auto-Retractable Slim Pen Cutter a safer choice. Slice’s proprietary grind—applied to advanced ceramics—creates the only finger-friendly® blade on the market. In addition, our blades never rust and last up to 11 times longer than comparable metal blades. This pen cutter’s durable glass-filled nylon handle has a slim design that’s ideal for working in tight spaces. As with all Slice tools, it can be configured for either right-handed or left-handed use and requires no tools to change the blade. Keep your Auto-Retractable Slim Pen Cutter close by with its convenient integrated lanyard hole.