Specifications
- Color:Black/Orange
- Description:Tool roll-up organizer
- Material:Nylon with aluminum clip
- Cat. no.:76411-184
- Weight:326 g (11.5 oz.)
Specifications
About this item
Sturdy and flexible, this versatile tool kit shows craftsmanship in every stitch. Sixteen pockets of varying widths carry all your tools and a zipped pocket holds small loose items. Straps adjust to keep roll up secure. Coated for weather resistance and double stitched for maximum strength.
- Made with durable polyester canvas
- PU coating provides exterior and interior water resistance
- Unrolled: 66.5 cm long
- Features 16 interior tool slots
- Anodized aluminum metal hook fasteners add stability
- Adjustable fastening straps allow optimal sizing
- Double-stitched seams for heavy-duty use
Slice’s® sturdy roll-up toolkit features modern, functional design, rugged weather-proofed fabric, and reinforced stitching to last as long as your tools do. With one flexible pocket and 16 tool slots of varying widths, there’s room for all your essential hand tools. It keeps you organized and rolls out quickly so your tools are ready to go when you are. Features double-stitched seams and anodized aluminum hook fasteners. Straps adjust so tools are held snugly and protected, whether you’re only carrying a few tools or you’ve got your full kit. Large zippered pocket (66×36 cm or 30×14") sits behind the tool slots; is ideal for small and flexible accessories, like rags or gloves; and features a clear, reinforced fabric pocket window. Tools are not included.