Specifications
- Color:Grey/Green
- Description:Auto-retractable small scraper
- Material:ABS, GFN, POM, carbon steel, zirconium oxide
- Cat. no.:76411-182
- L×W×H:63.2×67.0×10.6 mm (2.49×2.64×0.42")
- Weight:0.04 lbs.
- Blade Type:Slice 10524 (Optional: Slice 10523, 10525)
Specifications
About this item
This small scraper features spring-loaded auto-retraction so you cannot accidentally leave the blade exposed. To avoid excess strain, Slice® invented SureScrape™, which absorbs kickback force, so you don’t have to. An installed safety blade features a proprietary finger-friendly® edge, which scrapes effectively and is safe to the touch.
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11.2× longer than metal
- No-tool blade change
This small scraper features spring-loaded auto-retraction so you cannot accidentally leave the blade exposed. To avoid excess strain on thumb and wrist joints from scraping resistance, Slice® invented SureScrape™, which absorbs kickback force, so you don’t have to. No other manufacturer offers a comparable ergonomic advantage. The 10590 ships with a rounded-tip 10524 blade and is compatible with 10523 (serrated) and 10525 (pointed-tip) Slice blades. All Slice safety blades feature a proprietary finger-friendly® edge, which scrapes effectively and is safe to the touch. Blades are non-magnetic, non-conductive, and never rust.