Pen Cutter Clip, Slice®
Catalog #: 76411-180
Supplier: SLICE, INC.
Specifications
- Dimensions:47.3×20.9×12.99 mm (1.86×0.82×0.51")
- Color:Black
- Description:Pen cutter clip
- Material:Nylon
- Cat. no.:76411-180
- Weight:1.46 g (0.05 oz.)
Specifications
About this item
In addition to the handle’s lanyard hole, the Pen Cutters can be clipped to a pocket or clipboard for easy access throughout the work day.
- Lightweight and compact
It is compatible with both Pen Cutters by Slice (75998-268 or 75998-270) and can be removed if necessary.
Customers Who Bought This Also Bought