Manual Mini Scraper With Safety Blade, Slice®
Catalog #: 76411-176
Supplier: SLICE, INC.
Specifications
- Dimensions:63.2×67.0×10.7 mm (2.49×2.64×0.42")
- Color:Black/Orange
- Description:Manual mini scraper
- Material:GFN, POM, carbon steel
- Cat. no.:76411-176
- Weight:18 g (0.63 oz.)
- Blade Material:Zirconium oxide
- Cutting Depth:5.5 mm (0.22")
Specifications
About this item
This smaller version of Slice’s original manual scraper uses a narrower, thinner blade and is intended for tight spaces and small surfaces.
- Durable nylon handle with textured slider
- Manual retraction with 1 scraping position
- Ambidextrous design
- Finger-friendly® blade scrapes effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
While most people prefer a straight-edge blade (like Slice® 75998-096 or 76314-922 blades), this handy tool is also compatible with the serrated 76314-924 blade. All blade options are finger-friendly® and last up to 11× longer than metal blades. In addition, these 100 percent zirconium oxide blades are non-sparking, non-conductive, non-magnetic, and will never rust. The durable glass-filled nylon handle features a textured slider for comfort. Blade locks in place when in use and retracts fully afterwards for safety.
BodyTextAccessories: Includes 75998-096. Slice® Utility Blades (Rounded Tip) are ideal for handheld applications, such as trimming flash off injection-molded plastic, or for use in third-party handles. Slice developed these blades before creating our own line of utility knives. We recommend that customers try Slice utility knives, but if you need a larger blade for hand-held applications. It is made with advanced ceramics, which are non-sparking, non-magnetic, chemically inert, safe up to 1600 °C, and never rust.
Customers Who Bought This Also Bought