EDC Folding Knife With Safety Blade, Slice®
Catalog #: 76411-174
Supplier: SLICE, INC.
Specifications
- Dimensions:100.0×26.0×12.0 mm (3.94×1.02×0.47")
- Color:Black/Orange
- Description:EDC folding knife
- Material:Steel, aluminum, NGF, TPFE, nylon
- Cat. no.:76411-174
- Weight:53.4 g (1.88 oz.)
- Blade Material:Zirconium oxide
- Cutting Depth:10.0 ±0.2 mm (0.39 ±0.01")
Specifications
About this item
This compact knife is ideal for general-purpose cutting on the go. At less than 7.5 cm (under 3") long when folded, it’s ideal for pocket carrying or adding to a keychain with the included lanyard hole. But don’t let its size fool you; this is a sturdy, powerful tool that’s up for anything you throw at it.
- Sturdy metal handle with locking liner
- Spring-assist deployment
- Ambidextrous design
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
Featuring a spring-assisted deployment, locking liner, and a safety blade that lasts up to 11 times longer than steel, the 10495 is durable, with strong cutting ability. Comes with finger-friendly® Slice blade that’s safe to the touch and cuts effectively. 100 percent zirconium oxide blade never rusts and is oil- and lubricant-free. Easy no-tool blade change button lets you flip the blade for a fresh edge or replace it with a new blade.
BodyTextAccessories: Includes 75998-088 blade. These 100 percent zirconium oxide blades retain their edge 11 times longer than steel and feature our proprietary finger-friendly® grind. Slice ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic, and never rust. The rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply reverse the double-sided blade.
Ordering information: Also compatible with 75998-090 pointed-tip blade.
Customers Who Bought This Also Bought