Precision Cutter with Safety Blade, Slice®
Catalog #: 76411-170
Supplier: SLICE, INC.
Specifications
- Dimensions:141.02×11.2×9.1 mm (5.55×0.44×0.36")
- Color:White/Orange
- Description:Precision cutter
- Material:PA (handle), PP (safety cap), PC (blade housing)
- Cat. no.:76411-170
- Weight:4 g (0.14 oz.)
- Blade Material:Zirconium oxide
- Cutting Depth:1.3 ±0.15 mm (0.05 ±0.01")
Specifications
About this item
This reimagined Precision Cutter combines the same safer micro-ceramic blade that popularized the original Slice® version with new features like a replaceable blade cartridge and no-roll design.
- Installed blade type: micro-ceramic
- Ambidextrous design
- Finger-friendly® blade cuts effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- 100 percent zirconium oxide blade
As with all Slice tools, its tiny blade is made from extremely hard zirconium oxide and manufactured with a proprietary process that creates a finger-friendly® edge. The handle’s ridged finger grips give you control for detailed cutting tasks. The Precision Cutter is ideal for intricate cuts on thin media, such as paper and thin plastic or vinyl sheets.
BodyTextAccessories: Includes 76411-172 safety blade. This new replaceable blade adds a welcome feature to Slice’s updated Precision Cutter. Although Slice® finger-friendly® micro-ceramic blades last up to 11 times longer than comparable metal blades, eventually they do wear down. With the 76411-172, there’s no need to buy a new handle. Simply replace the old blade with a new 76411-172. Blade change is simple and requires no outside tools.
Customers Who Bought This Also Bought