MACROMAN™ Pipette Controller, Gilson®
Catalog #: 76414-006
Supplier: GILSON, INC.
Specifications
- Capacity:0.1 - 100 ml
- Description:MACROMAN Pipette Aid
- Cat. no.:76414-006
Specifications
About this item
MACROMAN is a precise pipette controller for glass and plastic pipettes. It can handle a volume range from 0.1 to 100 ml.
- Optimal speed control
- Comfortable use
- Wide range of flow rates
- Convenient storage
MACROMAN aspiration and dispensing speed can be set using pressure sensitive triggers or by using the thumbwheel while pipetting. The speed is adjustable up to 25 ml in less than three seconds. The screen continuously displays battery status and the aspiration and dispensing speed setting.
Customers Who Bought This Also Bought