Test Tube Rack, Marlin Steel Wire Products
Catalog #: 76414-152
Supplier: Marlin Steel Wire Products
Specifications
- Description:Test tube rack, natural finish
- Material:Stainless steel 316
- Cat. no.:76414-152
- L×W×H:11.05×6.214×3.241"
Specifications
About this item
Quality engineered test tube racks used for sterilzation, cleaning, and research.
- Holds 72 test tubes that are 18 mm (0.709") diameter tubes
- Stainless Steel 316 grade with natural finish
Typically used for autoclaving test tubes.
Customers Who Bought This Also Bought