Corepoint Scientific™ Manual Defrost Hydrocarbon Laboratory and Medical Freezer, Horizon Scientific
Catalog #: 76407-446
Supplier: Horizon Scientific
Specifications
- Storage capacity:396 cryoboxes
- Description:Hydrocarbon freezer, 115 V
- Environmentally Preferable:Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Waste Reducing
- Model:NSPF201WWW0MHC
- Environmental certification:R290 HFC-Free Refrigerant
- Cat. No.:76407-446
- Electrical:115 V
- Shipping weight:254 kg (560 lb.)
- Defrost:Manual
- Door type:1 solid swing door
- Shelves/drawers:6 fixed shelves
- Exterior W×D×H:781.1×717.6×1895.5 mm (30¾×28½×74⅝")
- Capacity:566 L (20 cu.ft.)
Specifications
About this item
These White Diamond laboratory freezers provide professional cooling for scientific and clinical applications.
- Microprocessor temperature control
- Integrated temperature alarms
- Forced draft air circulation
- Probe access
- Keyed door locks
- Manual defrost
- Energy Star Certified
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These combination units come equipped with forced draft circulation, integrated alarms, and precise temperature monitoring through microprocessor control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Certifications: *Select models ENERGY STAR certified: 76407-446
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Customers Who Bought This Also Bought