Corepoint Scientific™ White Diamond Series Hydrocarbon Flammables Storage Solid Door Freezer, Horizon Scientific
Catalog #: 76407-444
Supplier: Horizon Scientific
Specifications
- Storage capacity:396 cryoboxes
- Description:Hydrocarbon flammables storage freezer
- Environmentally Preferable:Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Waste Reducing
- Model:FF201WWW/0MHC
- Environmental certification:R290 HFC-Free Refrigerant
- Cat. No.:76407-444
- Electrical:115 V
- Shipping weight:240 kg (529 lb.)
- Defrost:Manual
- Door type:1 solid swing door
- Shelves/drawers:6 fixed shelves
- Exterior W×D×H:781.1×717.6×1895.5 mm (30¾×28½×74⅝")
- Capacity:566 L (20 cu.ft.)
Specifications
About this item
These White Diamond flammable storage freezers are designed to store and protect flammable substances in laboratory settings. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
- Microprocessor temperature control
- Integrated temperature alarms
- Keyed door lock
- Manual defrost
- Natural hydrocarbon refrigerants
- Meet NFPA guidelines
- ENERGY STAR certified*
These freezers are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
Certifications: *Select models ENERGY STAR certified: 76407-444
Ordering information: All units come with a three year parts and labor warranty.
Customers Who Bought This Also Bought