Metro End-Load Wire Tray Racks, Stainless Steel, Intermetro Industries
Catalog #: CA76407-172
Supplier: Metropolitan Wire
Specifications
- Description:Tray drying racks, silver 304 stainless steel
- Cat. no.:CA76407-172
- W×D×H:21.75×27×69"
Specifications
About this item
These tray drying racks in type 304 stainless steel offer superior air flow, mobility, affordability, and corrosion resistance.
- Easily cleanable
- Accommodates up to 20 standard 18×26" trays
This high density solution stands up to all environments within modern medicinal and recreational cannabis grow facilities. 3" wire spacing allowing the density for processing large amounts of product while providing ample airflow for a consistent uniform dry time.
Customers Who Bought This Also Bought