BioFit Eton Ergonomic Swivel Chairs
Supplier: BioFit
Certificates
About this item
Eton Series chairs are comfortable and easy to adjust and clean, making them a favorite of today's technical, laboratory and healthcare professionals. This model features a nimble trapezoid-shaped backrest which promotes user range of motion and combines with a four-way contoured seat and ergonomic functionality to deliver long-term performance. It features easily adjusted controls to meet the needs of multiple shift users.
- Seat height adjustment 25-32"
- Backrest with lumbar support
- 23" dia. tubular steel base with casteres or glides, with footring available
Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.
Specifications
- Catalog No:
- 76412-310
- 76412-246
- 76412-238
- 76412-294
- 76412-292
- 76412-240
- 76412-302
- 76412-280
- 76412-258
- Model:
- 76412-310
- 76412-246
- 76412-238
- 76412-294
- 76412-292
- 76412-240
- 76412-302
- 76412-280
- 76412-258
- For use with:
- Worksurfaces 33 - 40" height
- Worksurfaces 29 - 34" height
- Worksurfaces 34 - 44" height
- Worksurfaces 30 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 34 - 44" height
- Worksurfaces 30 - 34" height
- Worksurfaces 31 - 38" height
- Worksurfaces 31 - 38" height
- Frame colour/finish:
- Chrome
- Chrome
- Black powder-coated
- Black powder-coated
- Black powder-coated
- Black powder-coated
- Chrome
- Chrome
- Chrome
- Frame material:
- 23" Ø tubular steel
- 25.6" Ø high profile cast aluminum
- 25.6" Ø high profile cast aluminum
- 23" Ø tubular steel
- 23" Ø tubular steel
- 25.6" Ø high profile cast aluminum
- 23" Ø tubular steel
- 25.6" Ø high profile cast aluminum
- 25.6" Ø high profile cast aluminum
- Seat/back color:
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- Backrest dimensions:
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- Weight capacity:
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- 300 lbs.
- Shipping weight:
- 40 lbs.
- 40 lbs.
- 40 lbs.
- 40 lbs.
- 40 lbs.
Specifications
Related Information
Frequently Bought Together