BioFit Amherst Ergonomic Swivel Chairs
Supplier: BioFit
Certificates
About this item
BioFit Amherst Series seating features larger saddle-shaped seats and backrests designed to enhance user comfort and performance. This model is a popular choice for laboratory, healthcare, education, technical, industrial and office workspaces.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Saddle-shaped, contoured seat with waterfall front and internal seat board bumperguard
- Easily adjusted controls to meet the needs of multiple shift users
- Available with or without footring or armrests
These seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.
Specifications
- Catalog No:
- 76411-678
- 76382-522
- 76411-682
- 76411-680
- Model:
- 76411-678
- 76382-522
- 76411-682
- 76411-680
- For use with:
- Worksurfaces 29 - 34" height
- High benches
- Worksurfaces 31 - 38" height
- Worksurfaces 31 - 38" height
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Seat/back color:
- Black
- Dark blue
- Black
- Black
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W21×D19×T3"
- W21×D19×T3"
- W21×D19×T3"
- W21×D19×T3"
- Backrest dimensions:
- W18×H19"
- W18×H19"
- W18×H19"
- W18×H19"
Specifications
Customers Who Bought This Also Bought