About this item
Bridgeport Series chairs boast a number of features and benefits that make them a popular choice for laboratory, healthcare, education, technical, industrial and office workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- Concave ergonomic seat
- Nimble, trapezoid-shaped backrest which provides lumbar support
- Easily adjusted controls to meet the needs of multiple shift users
- Easy to effectively clean and disinfect
Seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Specifications
- Catalog No:
- 76412-142
- 76412-162
- 75796-702
- 76412-166
- 76412-144
- 76412-126
- 76412-128
- 76412-132
- Model:
- 76412-142
- 76412-162
- 75796-702
- 76412-166
- 76412-144
- 76412-126
- 76412-128
- 76412-132
- For use with:
- Worksurfaces 37 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 31 - 40" height
- Worksurfaces 33 - 40" height
- Worksurfaces 37 - 44" height
- Worksurfaces 31 - 38" height
- Worksurfaces 31 - 38" height
- Worksurfaces 31 - 38" height
- Frame colour/finish:
- Black powder-coated
- Black powder-coated
- Black powder-coated
- Chrome
- Black powder-coated
- Black powder-coated
- Chrome
- Black powder-coated
- Seat/back color:
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Seat/back material:
- Vinyl
- Vinyl
- Cloth, grade 2
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- W18.5×D16.5×T3"
- Backrest dimensions:
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"
- W14.5×H9.5"