SP Bel-Art CryoSafe Mini Cooler, Bel-Art Products, a part of SP
Catalog #: 47751-726
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:0°C Cooler
- Cat. no.:47751-726
- W×L×H:10.0 x 14.5 x 9.5 cm (4 x 5¾ x 3¾”)
- Capacity:12× 0.5 or 1.5 ml microcentrifuge tubes
- Weight:0.68 kg (1.5 lbs.)
- Supplier No.:188460000
Specifications
About this item
This benchtop sized cooler holds twelve 0.5 or 1.5 ml microcentrifuge tubes at a temperature below 0 ºC for approximately 2.5 hours.
- Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
- Clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler
- Molded side handles allow secure grip for transfer
- Rubber feet to prevent sliding on the lab bench
- Stackable
Ideal for protecting valuable samples stored in a freezer with defrost cycle.
Use included insert to hold 0.5 ml microcentrifuge tubes. Store at –20ºC for a few hours until the temperature of the cooler falls below 0ºC.
Customers Who Bought This Also Bought