SP Bel-Art CryoSafe Mini Quick-Freeze Cooler, Bel-Art Products, a part of SP
Catalog #: 47751-728
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Quick Freeze Cooler
- Cat. no.:47751-728
- W×L×H:10.0 x 14.5 x 9.5 cm (4 x 5¾ x 3¾”)
- Capacity:12× 0.5 or 1.5 ml microcentrifuge tubes
- Weight:0.68 kg (1.5 lbs.)
- Supplier No.:188460010
Specifications
About this item
This CryoSafe mini quick-freeze cooler can be used for up to 45 minutes to rapidly and repeatedly chill biological samples for use in molecular biology.
- Holds twelve 0.5 or 1.5 ml microcentrifuge tubes
- No direct contact between the tubes and the insulating solution; labels and markings are safe
- Clear polycarbonate lid shows positions of tubes and is keyed to correspond with positions printed on cooler
- Molded side handles allow secure grip for transfer
- Rubber feet to prevent sliding on the lab bench
- Stackable
Applications such as ethanol precipitation of DNA/RNA samples are made easy, eliminating the inconvenience of traditional dry ice and alcohol baths.
After storing the polycarbonate cooler overnight at –20 ºC, inserted samples freeze within a few minutes. Use included insert to hold 0.5 ml microcentrifuge tubes. Store at –20 ºC for 24 hours prior to use.
Customers Who Bought This Also Bought