Order Entry
ContactUsLinkComponent
High Performance Micro Balances, METTLER TOLEDO
High Performance Micro Balances, METTLER TOLEDO
Catalog #: 76404-728
Supplier:  Mettler Toledo
Xpr Micro Balance Xpr56C 1 Ug 52 G
High Performance Micro Balances, METTLER TOLEDO
Catalog #: 76404-728
Supplier:  Mettler Toledo

Specifications

  • Linearity:
    0.10 mg
  • Pan/Platform Size:
    40×40 mm
  • Stabilization Time:
    5 s
  • Model:
    XPR56C
  • Cat. no.:
    76404-728
  • Readability:
    0.005 mg
  • Weighing Capacity:
    52 g

Specifications

About this item

With XPR micro balances we can able to weigh very small sample quantities directly into larger tare containers, with unrivalled accuracy up to 200 g.

  • 7" TFT color touchscreen (glove compatible)
  • The extremely high accuracy and low minimum weight make it possible to weigh very small quantities, leading to considerable material and cost savings
  • XPR micro-analytical balances have a readability range between 0.001 and 0.01 mg, and capacities up to 52 g, to cover all requirements for micro-analytical weighing
  • Ensure compliance with built-in functions
  • Multiple ports for easy connectivity and data export: 4×USB, 1×LAN
  • Integrated quality assurance functions help to achieve right-first-time results
  • StatusLight™, LevelControl (Level warning with graphical levelling guide) and GWP Approved work actively to ensure all the relevant conditions for correct weighing are satisfied

Perfect for accurately weighing the smallest amounts of your valuable samples directly into labware of different sizes. Not only do you use less of your most valuable substances (thanks to a minimum weight of just 1.4 mg, according to USP), but waste is minimized too.

For very small samples, electrostatic charging can significantly influence the recorded weight value, the StaticDetect technology automatically detects static charges on samples and containers and warns if the measured error exceeds predefined tolerances. The inner draft shield concept helps minimize the influence of air drafts and to achieve accurate and stable results faster. The SmartGrid weighing pan significantly reduces the effects of air turbulence on the weighing cell. Stabilization time is shorter, and results are faster – which is particularly beneficial when working in a fume cupboard.

Connection type: 12 V DC ±3%, 2.25 A, maximum ripple: 80 mVpp

Customers Who Bought This Also Bought