Wall Cabinets, Stainless Steel, WCH Series, Advance Tobaco
Catalog #: 58300-000
Supplier: Advance Tabco
Specifications
- Depth:15"
- Length:36"
- Description:Wall mount cabinet
- Cat. no.:58300-000
- Type:2 doors
- Weight:120 lbs.
- Supplier No.:WCH-15-36
Specifications
About this item
Cabinet, wall mount, enclosed design with two hinged doors.
- Plastic handles
- All TIG welded using the TIG process
- Welded seams finished to match adjacent surfaces
- Unit polished to a satin finish
- Stainless steel hinges
- 18 gauge type 430 series stainless steel
Wall hung cabinet with intermediate fixed shelf. Sloping top enhances sanitary configuration.
Ordering information: Mounting hardware is not supplied.
Customers Who Bought This Also Bought