Drop-In Sinks, Smart Series™ Single Bowl, Advance Tabco
Catalog #: 47744-734
Supplier: Advance Tabco
Specifications
- Bowl Dimensions (W×L×H):16×14"
- Depth:10"
- Description:Drop-In sink, single bowl
- Cat. no.:47744-734
- Dimensions:19x19"; 18¼x18¼" cutout (1¼" radius corners)
- Weight:18 lbs.
- Supplier No.:SS-1-1919-10
Specifications
About this item
One piece seamless deep drawn stainless steel bowl.
- 18 gauge type 304 stainless steel
- Self rimming design
- Flat deck allowing for more faucet options
- All bowls are sound deadened
- Units feature Advance Tabco's Smart Finish™
- Stainless steel 1-1/2 IPS basket drain
Self-Rim design. Mounting clips provided accommodates all thicknesses of counter. (Quantity supplied varies based on drop in sink ordered). 8" O.C. faucet holes: Unit punched with 1¹/₄" diameter for the hot and cold water supply lines. Center hole punched with 1" diameter. (3) 1¹/₄" holes 4" O.C., basket drain.
Customers Who Bought This Also Bought