Sink Cabinet, Stainless Steel, Advance Tobaco
Catalog #: 47744-700
Supplier: Advance Tabco
Specifications
- Bowl Dimensions (W×L×H):10×14×10"
- Length:24"
- Description:Sink cabinet
- Cat. no.:47744-700
- Weight:150 lbs.
- Supplier No.:SHK-302
Specifications
About this item
All TIG welded. Top and all exposed surfaces are mechanically polished to a satin finish and sound deadened.
- Furnished with a 2×1" square die embossed no-drip
- Countertop offset edge on 3 sides.
- Furnished with a 5" back splash with a 1" return
- Door is a double panel design
- Designed so that utility lines have access for ease of installation
- Furnished with K-124 6" extended spout faucet and drain
- NSF
Countertop edge is polished to a mirror finish. Double panel door welded and sound deadened. Roll formed embossed galvanized hat channels are secured to top by means of structural adhesive and weld studs. Legs bolt on to sink base.
Top is 14 gauge stainless steel type '304' series. Body is 18 gauge stainless steel type '430' series. Faucet is chrome plated Stainless steel basket type drain. Legs are stainless steel.
Certifications: Conforms To NSF 61/9 Lead Free Requirements.
Customers Who Bought This Also Bought