Kalrez® Small Seal O-Ring, High Temperature, Size 009, PerkinElmer
Catalog #: CA97012-746
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Specifications
- Description:Kalrez Small seal O-ring, high temperature, Size 009
- Material:Kalrez
- Cat. no.:CA97012-746
- Supplier No.:M0415360
Specifications
About this item
Designed for use in the TurboMatrix Upper Seal Assembly and at high temperatures (above 225 °C).
- I.Ø×O.Ø: 0.208×0.348"
Compatible with the following PerkinElmer instruments: TurboMatrix 650 ATD, TurboMatrix 150 ATD, Autosystem, TurboMatrix 100 TD, TurboMatrix 300 TD, Autosystem XL, TurboMatrix 350 ATD.
Customers Who Bought This Also Bought