Cable Ties, Solid-Design, Antylia Scientific
Catalog #: 76377-410
Supplier: Argos Technologies
Specifications
- Length:8" (203 mm)
- Color:White
- Description:Solid cable/zip nylon ties, 40 lbs. minimum loop strength
- Cat. no.:76377-410
Specifications
About this item
These ties are injection-molded of 6/6 nylon. They won’t corrode or stretch.
- Simply bend tip and pull through locking mechanism to secure
- Won't lose tension, even in vibrating, oily, or wet environments
- Withstand temperatures to 85 °C (185 °F), with melting point of 257 °C (495 °F)
Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials. Ties continue to hold tension even in oily spray or wet environments. Easily apply ties by hand or use a tensioning tool.
Certifications: UL 94 Flam. class: V-2. Meet military specification MS3367.
Ordering information: Tools have to be ordered separately.
Customers Who Bought This Also Bought