Masterflex® L/S® Spooled Pump Tubing, PharMed® BPT, Cole Parmer
Catalog #: 76377-424
Supplier: Avantor
Specifications
- Length:500'
- Tubing I.D.:1.60 mm (0.063")
- Tubing Material:PharMed® BPT
- Description:L/S® Spooled precision pump tubing, L/S 14, opaque
- Cat. no.:76377-424
Specifications
About this item
Protect your light-sensitive samples. Genuine Masterflex® tubing undergoes robust testing to provide optimal performance and pump life hours with peristaltic pump equipment.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Nontoxic, nonhemolytic
- Extremely low permeability
- Resists acids, bases, and oxidizing agents
- Heat-sealable, bondable, formable, opaque beige
- Sterilize: Autoclave, ethylene oxide, gamma irradiation
Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples.
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
Large range of formulations for most extensive chemical compatibility. Single-use custom lengths and configurations available to minimize downtime. Regulatory approvals to match your unique application.
Certifications: FDA
Customers Who Bought This Also Bought