To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Zero air generator - 1.5 L/min
- Cat. no.:CA97019-726
- Supplier No.:N9307075
Specifications
About this item
The Zero and Ultra Zero Air Generators produce laboratory grade purified air for FID (flame ionization detectors) and other detectors. Designed with safety and convenience in mind, this system will generate purified and hydrocarbon free air from an existing in-house oil-free compressed air supply, eliminating the need for inconvenient high-pressure gas cylinders. Eliminating gas cylinders reduces annual operating costs associated with materials, labor, and down-time.
- Technical specifications:
- Outlet hydrocarbon concentration: <0.1 ppm
- Outlet carbon monoxide concentration: <0.1 ppm
- Outlet particles <0.5 μm, removed: 99.99%
- Outlet air temperature: ambient +15 ℃
- Max inlet hydrocarbon concentration: 100 ppm
- Max outlet pressure: 6.5 bar (94 psi)
- Max inlet carbon monoxide concentration: 50 ppm
- Max inlet temperature: 40 ℃
- Inlet pressure range (regulated to 7 bar (102 psi): 4.5 to 10 bar (65 to 145 psi)
- Inlet port: ¹/₄" NPT
- Outlet port: ¹/₈" NPT
- Outlet zero air: 1.5 L/min
- Maximum continuous output flow rate: 1.5 L/min
- Electrical requirements: 230/115 VAC, 250 W max
The Zero/Ultra Zero Air Generator series removes hydrocarbon pollutants to less than 0.1 ppm, and all forms of particles. Operation of the generator requires low levels of electrical power consumption. This complete turnkey system is engineered with the highest quality components, is easy to install, and requires minimal annual maintenance. The Ultra Zero Air Generators will remove CO and hydrocarbon pollutants to less than 0.1 ppm, and NOx contaminants to 1 ppm. Carbon dioxide is also removed to about 1 ppm levels.