Order Entry
ContactUsLinkComponent
Halogen Moisture Analyzer HX204, METTLER TOLEDO®
Halogen Moisture Analyzer HX204, METTLER TOLEDO®
Catalog #: 76403-494
Supplier:  Mettler Toledo
Halogen Moisture Analyzer Hx204 201 G
Halogen Moisture Analyzer HX204, METTLER TOLEDO®
Catalog #: 76403-494
Supplier:  Mettler Toledo

Specifications

  • Temperature Range:
    40...230 °C
  • Description:
    Halogen moisture analyzer, HX204
  • Cat. no.:
    76403-494
  • Readability:
    0.1 mg (0.001% MC), moisture content

Specifications

About this item

Halogen Moisture Analyzer HX204 for high performance moisture analysis.

  • Sample weight 0.1 g to 200 g

High Performance Moisture Analysis – 0.001 %MC (0.1 mg) readability, user guidance, real-time drying curve, user management, method (300) and result (3000) storage, control charts, 4 drying programs, FACT, automatic lid.

Accurate Results for All Sample Types – Get highly reliable and repeatable moisture results thanks to fast halogen heating and superior weighing performance with high 0.001% MC readability.

Intuitive OneClick™ Operation – The large 7" color touchscreen offers an easy to navigate user interface. The operator is guided graphically step by step through the workflow.

Increased Safety with User Management – Define multiple users with individual rights, each with their own home screen and method shortcuts. This reduces errors and increases efficiency.

Built-in Tests Assure Performance – Integrated routine testing features ensure the instrument is always performing optimally: FACT, SmartCal and tests for the heating and weighing units.

Ordering information: Temperature adjustment kit available for easy test and adjustment by user; contact your Avantor representative for more information.
Customers Who Bought This Also Bought