Nalgene™ Metric Non-Phthalate PVC Tubing, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Establish a leak-tight fit with metric fittings. Nalgene Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers.
- Compare to Tygon® E-3603 tubing
- Marked with Int. Ø and regulatory compliance as well as at 12" intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Offered in true metric sizes to fit your lab instrumentation and equipment
Nalgene™ Metric Non-Phthalate PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals (demonstrates dimensional stability) and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.
Certifications: Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act. Meets the requirements of the U.S. Pharmacopoeia Class VI Biological Tests for Plastics, USP <88>. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards.
Caution: Not intended for medical use.
Specifications
- Catalog No:
- 76403-618
- 76403-616
- 76403-622
- 76403-620
- 76403-612
- 76403-610
- 76403-614
- 76403-626
- 76403-624
- 76403-608
- 76403-606
- 76403-628
- Model:
- 76403-618
- 76403-616
- 76403-622
- 76403-620
- 76403-612
- 76403-610
- 76403-614
- 76403-626
- 76403-624
- 76403-608
- 76403-606
- 76403-628
- Max. pressure:
- 179 KPa at 23 °C (73 °F)
- 193 KPa at 23 °C (73 °F)
- 193 KPa at 23 °C (73 °F)
- 221 KPa at 23 °C (73 °F)
- 221 KPa at 23 °C (73 °F)
- 234 KPa at 23 °C (73 °F)
- 262 KPa at 23 °C (73 °F)
- 165 KPa at 23 °C (73 °F)
- 179 KPa at 23 °C (73 °F)
- 276 KPa at 23 °C (73 °F)
- 221 KPa at 23 °C (73 °F)
- 179 KPa at 23 °C (73 °F)
Specifications
Customers Who Bought This Also Bought