Nalgene™ Non-Phthalate PVC Tubing, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Nalgene Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers.
- Compare to Tygon® E-3603 tubing
- Marked with Int. Ø and regulatory compliance as well as at 12" intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
Nalgene™ Non-Phthalate PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals (demonstrates dimensional stability) and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.
Certifications: Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act. Meets the requirements of the U.S. Pharmacopoeia Class VI Biological Tests for Plastics, USP <88>. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
Caution: Not intended for medical use.
Specifications
- Catalog No:
- 76403-544
- 76403-542
- 76403-570
- 76403-568
- 76403-574
- 76403-572
- 76403-562
- 76403-560
- 76403-566
- 76403-564
- 76403-558
- 76403-556
- 76403-578
- 76403-554
- 76403-576
- 76403-582
- 76403-580
- 76403-548
- 76403-546
- 76403-552
- 76403-550
- 76403-586
- 76403-584
- 76403-590
- 76403-588
- Model:
- 76403-544
- 76403-542
- 76403-570
- 76403-568
- 76403-574
- 76403-572
- 76403-562
- 76403-560
- 76403-566
- 76403-564
- 76403-558
- 76403-556
- 76403-578
- 76403-554
- 76403-576
- 76403-582
- 76403-580
- 76403-548
- 76403-546
- 76403-552
- 76403-550
- 76403-586
- 76403-584
- 76403-590
- 76403-588
- Max. pressure:
- 50 psig at 23 °C (73 °F)
- 30 psig at 23 °C (73 °F)
- 22 psig at 23 °C (73 °F)
- 22 psig at 23 °C (73 °F)
- 40 psig at 23 °C (73 °F)
- 32 psig at 23 °C (73 °F)
- 28 psig at 23 °C (73 °F)
- 28 psig at 23 °C (73 °F)
- 40 psig at 23 °C (73 °F)
- 36 psig at 23 °C (73 °F)
- 46 psig at 23 °C (73 °F)
- 40 psig at 23 °C (73 °F)
- 30 psig at 23 °C (73 °F)
- 30 psig at 23 °C (73 °F)
- 40 psig at 23 °C (73 °F)
- 26 psig at 23 °C (73 °F)
- 20 psig at 23 °C (73 °F)
- 36 psig at 23 °C (73 °F)
- 50 psig at 23 °C (73 °F)
- 30 psig at 23 °C (73 °F)
- 36 psig at 23 °C (73 °F)
- 26 psig at 23 °C (73 °F)
- 30 psig at 23 °C (73 °F)
- 18 psig at 23 °C (73 °F)
- 22 psig at 23 °C (73 °F)
Specifications
Customers Who Bought This Also Bought