Digital Magnetic Hotplate Stirrers with Timer Bundles, with TRI-BLOCK™, Reaction Blocks, Velp
Supplier: Chemglass
Certificates
About this item
Reaction TRI-BLOCK is designed to fit directly on magnetic hotplate stirrers with 135 mm diameter circular tops.
- Laser-verified high performance control
- Fast, precise temperature control from 0 to 370 °C
- TRU-RPM stirring powerful/accurate brushless motor able tio stir 30 up to 1700 rpm
- Auto-reverse option for enhamced mixing
- Torque compensation maintainsset RPM as viscosity changes
- Chemical and scratch-resistant, CerAlTop, ceramic-coated top
- Two heat-up control modes: fine and fast
Versatile design of the tri-block fits the most common vial sizes on one hot plate: 11ea- 1 Dram vials, 11ea- 2 Dram vials and 7ea– 20 ml scintillation vials. Tri-block is hard coat anodized black aluminum. A drilled thermowell is provided for insertion of the PT-100 temperature sensor.
Customers Who Bought This Also Bought