Shielded Reactor Support Frame, Mobile, Jacketed, 100 L, 400 mm Flange, Chemglass
Catalog #: 76333-634
Supplier: Chemglass
Specifications
- Description:Shielded reactor support frame, mobile, jacketed, 100 L, 400 mm flange
- Cat. no.:76333-634
Specifications
About this item
Our innovative Kwik mount reactor support frame is designed to be user friendly.
- Rugged S.S. uprights and heavy duty PTFE coated aluminum fittings provide maximum strength and chemical durability
- All stainless steel uprights are passivated to inhibit corrosion
- Universal motor mount for electric, air or Xp motors; design provides greater accessibilty
- Reactor support plates holds reactor securely and allows easy installation/removal of reactor by one person
- Frame section above the support plate can be removed to aid in installation where hood openings are too low
- Lexan safety sheilds on all four sides
- Manifold supplied with insulated hose and circulator fittings
Motor mount arm can be used with either electric, air, or XP motor. Reactors and glassware can be quickly installed and removed saving time and frustration normally associated with out-of-date designs. Support frame is to be used for 100 L, 400 mm flange jacketed reactor systems and is supplied with Lexan safety shields.
Customers Who Bought This Also Bought