CHEMRXNHUB™ Triple Support Stands, Benchtop Reactors, Chemglass
Catalog #: 76333-368
Supplier: Chemglass
Specifications
- Dimensions:38W×21.1D×43.25"H
- Description:Chemrxnhub™ triple support stand
- Cat. no.:76333-368
- Weight:128 lbs.
Specifications
About this item
Supports (3) reactors side/side from 300 ml to 5 L. This unique stationary reactor stand is designed to fit into most benchtop hoods.
- Stainless steel uprights and heavy duty PTFE coated aluminum fittings provide maximum strength and chemical durability
- Supports three reactors side by side from 300 ml to 5 L
- Removable polyethylene spill tray
- Adjustable middle support bracket is vertically adjustable: It accepts our 60, 100 and 150 mm S.S. support clamps
- Adjustable top support bracket for each overhead motor is vertically adjustable and accommodates most brands of overhead stirrers
- Mounting clamps accept overhead stirrers with a MAX support arm of ⁵/₈" diameter
- Unique design allows easy removal/Installation of glassware
- Compact footprint
ChemRxnHub™ Triple Stand can hold three reactors from 300 ml to 5 L. The stand provides support for the reaction vessel(s), glassware, overhead stirring motor, and temperature monitor.
Delivery: Stand includes removable spill tray.
Customers Who Bought This Also Bought