Avantor® ACE® Silica, HPLC Columns, 5 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® Silica columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Wide range of particle sizes (3 to 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76387-992
- 76387-982
- 76387-984
- 76387-990
- 76387-920
- 76387-934
- 76387-950
- 76387-854
- 76387-852
- 76387-850
- 76388-012
- 76388-014
- 76388-022
- 76388-018
- 76388-016
- 76388-032
- 76388-044
- 76388-042
- 76387-878
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
Specifications
Related Information
Customers Who Bought This Also Bought