Avantor® ACE® AQ, HPLC Columns, 5 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® AQ columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Retains polar compounds in 100% aqueous mobile phase
- Unique C18 bonded phase with integral polar functionality
- Ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss
- Wide range of particle sizes (2 to 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76387-658
- 76387-656
- 76387-614
- 76387-616
- 76387-620
- 76387-622
- 76387-670
- 76387-684
- 76387-694
- 76387-700
- 76387-750
- 76387-752
- 76387-754
- 76387-738
- 76387-740
- 76387-714
- 76387-742
- 76387-748
- 76387-724
- 76387-772
- 76387-768
- 76387-770
- 76387-776
- 76387-778
- 76387-780
- 76387-782
- 76387-804
- 76387-816
- Carbon load:
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- 14.0%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Related Information
Customers Who Bought This Also Bought