Avantor® ACE® HILIC-B, Analytical, HPLC/UHPLC Columns
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® HILIC-B columns have been designed specifically for HILIC applications and are especially useful for the separation of polar analytes. These columns are part of a suit of three proprietary HILIC columns (HILIC-A, HILIC-B and HILIC-N) developed to enable chromatographers to achieve reproducible and successful HILIC separations using a systematic approach to method development.
- Proprietary aminopropyl basic character HILIC phase
- Compatible with all manufacturers’ HPLC/UHPLC systems
- Excellent column performance, inertness and robustness
- Simplified and structured approach to successful HILIC separations
- Available in a range of particle sizes and column dimensions including UHPLC/HPLC rated hardware formats
Stainless steel column hardware.
Specifications
- Catalog No:
- 76395-554
- 76395-552
- 76395-708
- 76395-616
- 76395-560
- 76395-650
- 76395-644
- 76395-642
- 76395-640
- 76395-772
- 76395-586
- 76395-784
- 76395-584
- 76395-548
- 76395-546
- 76395-544
- 76395-542
- 76395-598
- 76395-806
- 76395-614
- 76395-612
- Carbon load:
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- 4%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH range:
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
Specifications
Customers Who Bought This Also Bought